Shop All Impact Sockets
Vega
Impact Socket Std Length, 1/2 Sq Dr 1-1/8
Mfr # 318161
Zoro # G906451835
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.8"
- Material 4140 Steel
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 318161
- Zoro # G906451835
- UPC # 843854018599
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.8" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 1-1/8 |
Description
Impact Socket Std Length,1/2 Sq Dr 1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bit (48-32-4487)
- EXCEL BLADES Square Carving Replacement Router, Carbon Steel Router Bits 2pcs. 12pk (20740)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID23321)
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- VEGA Impact Socket TW, 3/8 Sq Dr 13 mm Mag (M21301-T)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 12pt (30121-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 11/16 (311161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/16 Mag (M35161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- PROTO 1 1/2 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (J15028)
- Vega Sockets & Ratchets