Shop All Impact Sockets
Vega
Impact Socket Std Length, 1/2 Sq Dr 1-1/2
Mfr # 324161
Zoro # G906451828
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material 4140 Steel
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 324161
- Zoro # G906451828
- UPC # 843854018650
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 1-1/2 |
Description
Impact Socket Std Length,1/2 Sq Dr 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 5/16-18UNC (400328)
- MAKITA FINDER/DRIVER STUBBY (MP784811-A)
- BLACK & DECKER Portable Project Center, 550 Lb Cap. (WM425)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1"-8 (DWT54924)
- VEGA Impact Socket, 1/4 Sq Dr 1/4 Spring Mag (MSP10142)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- VEGA Impact Socket, , 1/4 Sq Dr 10 mm Mag (M11002)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- Vega Impact Sockets