Shop All Impact Sockets
Vega
Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag
Mfr # MS27161
Zoro # G906462367
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.2"
- Material S2 Modified Steel
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MS27161
- Zoro # G906462367
- UPC # 843854017196
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.2" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Std Length Sheet Metal,3/8 Sq Dr 7/16 Mag |
Description
Impact Socket Std Length Sheet Metal,3/8 Sq Dr 7/16 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 45 teeth 250mm Metal Handle 1/2 Sq. Drive (4752N)
- MILWAUKEE TOOL 3/8 in. Drive 7mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9091)
- SOG Folding Saw, Wood Saw Blade, 8.25" (F10N-CP)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9/16 (29161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/8 (30381)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9 mm (20902)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J10025L)
- Vega Impact Sockets