Shop All Impact Sockets
Vega
Impact Socket Std Len, 3/8 Sq Dr 5/16 Mag
Mfr # MS25161
Zoro # G106462402
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.2"
- Material S2 Modified Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MS25161
- Zoro # G106462402
- UPC # 843854017189
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.2" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Std Length Sheet Metal,3/8 Sq Dr 5/16 Mag |
Description
Impact Socket Std Length Sheet Metal,3/8 Sq Dr 5/16 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (2604320910)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- KRAFT TOOL Magneisum Gunite Smoother Rod, 24 (CC972)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 21mm (32103)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Impact Socket, 3/8 Sq Dr 9/16 12pt (29162-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- VEGA Impact Socket T W, 1/2 Sq Dr 21 mm (32103-T)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- Vega Sockets & Ratchets