Shop All Impact Sockets
Vega
Impact Socket Long Length, 3/8 Sq Dr 9/16
Mfr # 29162
Zoro # G806451416
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material S2 Modified Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 29162
- Zoro # G806451416
- UPC # 843854013440
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Long Length,3/8 Sq Dr 9/16 |
Description
Impact Socket Long Length,3/8 Sq Dr 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 3/32 in Round (401L50)
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- WIHA Phillips #3 Round (31120)
- REGAL CUTTING TOOLS #6-40 H2 2 Flt. Plug Spiral Point Tap (008175AS)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/8 (318161)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-7/16 (323161)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 7/16 (37163)
- PROTO 1" Drive O Ring Black Oxide (J10000R1)
- Vega Sockets & Ratchets