Shop All Impact Sockets
Vega
Impact Socket Long Length, 3/8 Sq Dr 19mm
Mfr # 21902
Zoro # G106451512
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 63.0mm
- Material 4140 Steel
- Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 21902
- Zoro # G106451512
- UPC # 843854012955
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 63.0mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Material | 4140 Steel |
Item | Impact Socket Long Length,3/8 Sq Dr 19mm |
Description
Impact Socket Long Length,3/8 Sq Dr 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D (0340-001-110)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/32 (C10614)
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 7/16 Mag (M37161)
- VEGA Impact Socket, 3/8 Sq Dr 8 mm Spring Mag (MSP20802)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 Mag (M30121)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- Vega Sockets & Ratchets