Shop All Impact Sockets
Vega
Impact Socket Long Length, 1/2 Sq Dr 21mm
Mfr # 32103
Zoro # G106450591
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 80.0mm
- Material 4140 Steel
- Size 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 32103
- Zoro # G106450591
- UPC # 843854019657
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 80.0mm |
Size | 21mm |
Details
SAE or Metric | Metric |
Material | 4140 Steel |
Item | Impact Socket Long Length,1/2 Sq Dr 21mm |
Description
Impact Socket Long Length,1/2 Sq Dr 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- HAKKO/CHP Spring Balancer, AT-SB30 (AT-SB30)
- LINK HANDLES Hammer Handle, 1 Wood, 2 Steel Wedges (64128GRA)
- KNIPEX Alligator Pliers Set - 3 Piece (KNT-002007US1)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/8 (30581)
- VEGA Impact Socket T W, 1/2 Sq Dr 21 mm (32103-T)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 7/16 (37163)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/2 (324161)
- VEGA Impact Socket, 1/4 Sq Dr TORx(R) E-12 (1TE121)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LXT9)
- Vega Impact Sockets