Shop All Impact Sockets
Vega
Impact Socket Long Length, 1/2 Sq Dr 13mm
Mfr # 31303
Zoro # G206451818
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 80.0mm
- Material 4140 Steel
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 31303
- Zoro # G206451818
- UPC # 843854019596
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 80.0mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Material | 4140 Steel |
Item | Impact Socket Long Length,1/2 Sq Dr 13mm |
Description
Impact Socket Long Length,1/2 Sq Dr 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 13/16 x 6 in. (36452)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #1 (11125)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 23,000 RPM, 0.9 hp (10L2500-01)
- WILLIAMS Williams Wrench, Open End, 15/16 x 1", Satin Chrome (1033C)
- VEGA Impact Socket, 3/8 Sq Dr 14 mm Spring Mag (MSP21402)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 5/16 Mag (MS25161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket TW, 1/2 Sq Dr 12 mm 12pt (31203-DT)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 7/16 (27162)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 65 mm Size, Standard Socket, Black Phosphate (49-66-6614)
- Vega Impact Sockets