Shop All Impact Sockets
Vega
Impact Socket Long Length, 1/2 Sq Dr 1/2
Mfr # 30123
Zoro # G106451796
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3.2"
- Material 4140 Steel
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 30123
- Zoro # G106451796
- UPC # 843854018827
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 3.2" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Long Length,1/2 Sq Dr 1/2 |
Description
Impact Socket Long Length,1/2 Sq Dr 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 20V Lithium Ion Cordless Drill Set (922487DSJ)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-22MM)
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- VEGA Impact Socket, 3/8 Sq Dr 8 mm Spring Mag (MSP20802)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/8 (318163)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm Spring Mag (MSP21302)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 5/16 Mag (MS35161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- CAPRI TOOLS 3/8 in Drive 15 mm 6-Point Metric Shallow Impact Socket (5-3015)
- Vega Impact Sockets