Shop All Impact Sockets
Vega
Impact Socket Length, 1/2 Sq Dr 9/16 12pt
Mfr # 39161-D
Zoro # G806450419
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 39161-D
- Zoro # G806450419
- UPC # 843854018704
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 9/16 12pt |
Description
Impact Socket Std Length,1/2 Sq Dr 9/16 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Yellow Braided Masons Line, 250 ft. Utili (BC332W)
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket (SID22124)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel (GN5C----5SDX-21)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 3/8 Mag (M30381)
- VEGA Impact Socket, 1/4 Sq Dr 10 mm 12pt (11001-D)
- VEGA Impact Socket T W, 1/2 Sq Dr 21 mm (32103-T)
- VEGA Impact Socket T W, 1/2 Sq Dr 22 mm (32203-T)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- Vega Impact Sockets