Shop All Impact Sockets
Vega
Impact Socket Length, 1/2 Sq Dr 5/16 12pt
Mfr # 35161-D
Zoro # G306450322
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 35161-D
- Zoro # G306450322
- UPC # 843854018667
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 5/16 12pt |
Description
Impact Socket Std Length,1/2 Sq Dr 5/16 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (71259L)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 12x3" (CF211C)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 7/16 Mag (M37161)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/16 Mag (M35161)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Impact Socket Long Length, 1/4 Sq Dr 6 mm (10602)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4108R)
- Vega Impact Sockets