Shop All Impact Sockets
Vega
Impact Socket, 3/8 Sq Dr TORx(R) E-14
Mfr # 2TE141
Zoro # G506462408
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.3"
- Material S2 Modified Steel
- Size E-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 2TE141
- Zoro # G506462408
- UPC # 843854013495
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.3" |
Size | E-14 |
Details
Material | S2 Modified Steel |
Item | Impact Socket Std Length,3/8 Sq Dr TORx(R) E-14 |
Description
Impact Socket Std Length,3/8 Sq Dr TORx(R) E-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Rebar Bender, 5/8 Cap, 34 In L, Steel, Red (14739)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- MILWAUKEE TOOL 3/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8605)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket, , 1/4 Sq Dr 10 mm Mag (M11002)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2010MD)
- Vega Sockets & Ratchets