Shop All Impact Sockets
Vega
Impact Socket, 3/8 Sq Dr TORx(R) E-12
Mfr # 2TE121
Zoro # G706462406
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.3"
- Material S2 Modified Steel
- Size E-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 2TE121
- Zoro # G706462406
- UPC # 843854013488
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.3" |
Size | E-12 |
Details
Material | S2 Modified Steel |
Item | Impact Socket Std Length,3/8 Sq Dr TORx(R) E-12 |
Description
Impact Socket Std Length,3/8 Sq Dr TORx(R) E-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- DRILL AMERICA m8x1 1-1/2"OD HSS Round Die (DWTMR112-8X1)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Tthru, 1/2-13" (ALH-11TT)
- VEGA Impact Sockt TW, 3/8 Sq Dr 1/4 Spring Mag (MSP20142-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- VEGA Imp Socket , 1/4 Sq Dr 13 mm Mag (M11301)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 5/16 Mag (MS25161)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/4 (320163)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- URREA 1" Drive 6-Point Deep Impact Socket 2-3/8" (10038L)
- Vega Impact Sockets