Shop All Impact Sockets
Vega
Impact Socket, 3/8 Sq Dr TORx(R) E-10
Mfr # 2TE101
Zoro # G806462382
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.3"
- Material S2 Modified Steel
- Size E-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 2TE101
- Zoro # G806462382
- UPC # 843854013471
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.3" |
Size | E-10 |
Details
Material | S2 Modified Steel |
Item | Impact Socket Std Length,3/8 Sq Dr TORx(R) E-10 |
Description
Impact Socket Std Length,3/8 Sq Dr TORx(R) E-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m9x1 HSS Metric Hand Tap (DWTSMT9X1)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- PROTO 3/8 in, 1/2 in Drive Metric, 10 pcs (J52210H)
- BOSCH 5PC Drill Bit Set (MP500T)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 17mm (31703)
- VEGA Impact Sockt TW, 3/8 Sq Dr 1/4 Spring Mag (MSP20142-T)
- VEGA Impact Socket TW, 1/2 Sq Dr 24 mm 12pt (32403-DT)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 19mm (31903)
- VEGA Impact Socket, 1/4 Sq Dr TORx(R) E-12 (1TE121)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 5/16 Mag (MS25161)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- Vega Sockets & Ratchets