Shop All Impact Sockets
Vega
Impact Socket, 3/8 Sq Dr 9/16 12pt
Mfr # 29162-D
Zoro # G106451383
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material S2 Modified Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 29162-D
- Zoro # G106451383
- UPC # 843854020172
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Long Length,3/8 Sq Dr 9/16 12pt |
Description
Impact Socket Long Length,3/8 Sq Dr 9/16 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: EZ-1 SAW BLADE KEY EXTRACTOR (HPC-EZ-1)
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9320)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 11/16 (311161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/8 (30381)
- VEGA Imp Socket , 1/4 Sq Dr 13 mm Mag (M11301)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm Spring Mag (MSP21302)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- PROTECTIONPRO 0.38 in. Magnetic Impact Socket 16 mm. (PR3577431)
- Vega Sockets & Ratchets