Shop All Impact Sockets
Vega
Impact Socket, 3/8 Sq Dr 13 mm Spring Mag
Mfr # MSP21302
Zoro # G506450511
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MSP21302
- Zoro # G506450511
- UPC # 843854017646
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Item | Impact Socket Long Length,3/8 Sq Dr 13mm Spring Mag |
Description
Impact Socket Long Length,3/8 Sq Dr 13mm Spring Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 23/64 (C70022)
- KRAFT TOOL Heavy Duty Big John Pry Bar, 56 (GG630)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- APEX TOOL GROUP 3/8" Drive, Socket Set, Metric Socket (84925N)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-14 (2TE141)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 5/16 (35163)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/8 (318161)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6245)
- Vega Sockets & Ratchets