Shop All Impact Sockets
Vega
Impact Socket, 3/8 Sq Dr 10 mm Mag
Mfr # MS21001
Zoro # G206450668
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 30.0mm
- Material S2 Modified Steel
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MS21001
- Zoro # G206450668
- UPC # 843854017165
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 30.0mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Material | S2 Modified Steel |
Item | Impact Socket Std Length Sheet Metal,3/8 Sq Dr 10mm Mag |
Description
Impact Socket Std Length Sheet Metal,3/8 Sq Dr 10mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fixed Spanner Wrench, 52 to 55mm Capacity (40 Z 52-55)
- CRESCENT Shockforce Tp Measr 25' (L1125B)
- SP AIR 10Mm Belt Sander (SP-1370A)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- VEGA Impact Socket, 1/2 Sq Dr 9/16 12pt (39163-D)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- VEGA Impact Socket, 1/4 Sq Dr 10 mm 12pt (11001-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 7/16 (37161)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020R)
- Vega Sockets & Ratchets