Shop All Impact Sockets
Vega
Impact Socket, 1/4 Sq Dr TORx(R) E-5
Mfr # 1TE51
Zoro # G406462393
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material S2 Modified Steel
- Size E-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1TE51
- Zoro # G406462393
- UPC # 843854012399
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1" |
Size | E-5 |
Details
Material | S2 Modified Steel |
Item | Impact Socket Std Length,1/4 Sq Dr TORx(R) E-5 |
Description
Impact Socket Std Length,1/4 Sq Dr TORx(R) E-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Locking C-Clamp, 11" (71100)
- ELESA Black-oxide steel plunger, with locking nut, PMT.200-5-M12x1, 5-AK (PMT.200-AK)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- SUNEX Impact Socket Extension, 36", 1/2" Drive (SUN2536)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 7/16 Mag (M37161)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/2 (324161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 Mag (M30121)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm 12pt (21302-D)
- STEELMAN 1" Drive x 1-3/16" 6-Point Impact Socket (79338)
- Vega Impact Sockets