Shop All Impact Sockets
Vega
Impact Socket, 1/4 Sq Dr 1/4 Spring Mag
Mfr # MSP10142
Zoro # G806451485
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material S2 Modified Steel
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MSP10142
- Zoro # G806451485
- UPC # 843854017271
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Long Length,1/4 Sq Dr 1/4 Spring Mag |
Description
Impact Socket Long Length,1/4 Sq Dr 1/4 Spring Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs (SHB91305)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- PICA Dry Longlife Automatic Pencil (3030/SB)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm Spring Mag (MSP21302)
- VEGA Impact Socket, 3/8 Sq Dr 14 mm Spring Mag (MSP21402)
- VEGA Impact Socket T W, 3/8 Sq Dr 5/16 (25162-T)
- VEGA Impact Socket T W, 1/2 Sq Dr 5/16 (35161-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 7/16 (37161)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 7/16 (37163)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Impact Socket (5-3054)
- Vega Sockets & Ratchets