Shop All Impact Sockets
Vega
Impact Socket, , 1/4 Sq Dr 10 mm Mag
Mfr # M11002
Zoro # G606451449
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 50.0mm
- Material S2 Modified Steel
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M11002
- Zoro # G606451449
- UPC # 843854014430
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 50.0mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Material | S2 Modified Steel |
Item | Impact Socket Long Length,1/4 Sq Dr 10mm Mag |
Description
Impact Socket Long Length,1/4 Sq Dr 10mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PVC Cutter Replacement Blade for 50506 (50549)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5330DPL)
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- RIDGID Bushing, 87 (54540)
- VEGA Impact Socket, 1/2 Sq Dr 13 mm 12pt (31303-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9 mm (20902)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-14 (2TE141)
- VEGA Impact Socket, 1/2 Sq Dr TORx(R) E-12 (3TE121)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 Mag (M30121)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 19mm (21902)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- Vega Impact Sockets