Shop All Impact Sockets
Vega
Impact Socket, 1/4 Sq Dr 10 mm 12pt
Mfr # 11001-D
Zoro # G506450474
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 25.0mm
- Material S2 Modified Steel
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 11001-D
- Zoro # G506450474
- UPC # 843854011569
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 25.0mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Material | S2 Modified Steel |
Item | Impact Socket Std Length,1/4 Sq Dr 10mm 12pt |
Description
Impact Socket Std Length,1/4 Sq Dr 10mm 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/4 Square 33mm 1/4 Sq. Drive (2770)
- DRILL AMERICA 1-1/4"-18 Carbon Steel Hex Die (DWTSH1-1/4-18)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 5/8 (20581)
- VEGA Impact Socket, 1/2 Sq Dr 9/16 12pt (39163-D)
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- VEGA Imp Socket , 1/4 Sq Dr 13 mm Mag (M11301)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 17mm (31703)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- Vega Sockets & Ratchets