Shop All Impact Sockets
Vega
Impact Socket, 1/2 Sq Dr TORx(R) E-14
Mfr # 3TE141
Zoro # G406462355
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5"
- Material 4140 Steel
- Size E-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 3TE141
- Zoro # G406462355
- UPC # 843854013839
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | E-14 |
Details
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr TORx(R) E-14 |
Description
Impact Socket Std Length,1/2 Sq Dr TORx(R) E-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Router D-Handle Base Assembly, RD1101, RF1101, RP1101 (193104-6)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 7/16 (37161)
- VEGA Impact Sockt TW, 3/8 Sq Dr 1/4 Spring Mag (MSP20142-T)
- VEGA Impact Socket TW, 3/8 Sq Dr 13 mm Mag (M21301-T)
- VEGA Impact Socket TW, 1/4 Sq Dr 5/16 Mag (M15161-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 3/8 Mag (M30381)
- URREA 3/4" drive 6-point deep impact socket 1/2" (7508L)
- Vega Sockets & Ratchets