Shop All Impact Sockets
Vega
Impact Socket, 1/2 Sq Dr 9/16 12pt
Mfr # 39163-D
Zoro # G606450411
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3.2"
- Material 4140 Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 39163-D
- Zoro # G606450411
- UPC # 843854019015
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 3.2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Long Length,1/2 Sq Dr 9/16 12pt |
Description
Impact Socket Long Length,1/2 Sq Dr 9/16 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- EDWARDS Punch, Die (PD13/32)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8724)
- Vega Impact Sockets