Shop All Impact Sockets
Vega
Impact Socket, 1/2 Sq Dr 11/16 12pt
Mfr # 311161-D
Zoro # G106451758
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 311161-D
- Zoro # G106451758
- UPC # 843854018728
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 11/16 12pt |
Description
Impact Socket Std Length,1/2 Sq Dr 11/16 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Ekasand Pneumatic Orbital Sander 3 x 4 - Non Vacuum - Hook Face for Hook & Loop (P-101740)
- REGAL CUTTING TOOLS 3/4-10 H5 4 Flt. Bottom STI Hand Tap (007172AS)
- DRILL AMERICA 9/16"-32 HSS Plug Hand Tap (DWTST9/16-32P)
- MAKITA 10 Gauge Nibbler (JN3201)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/8 (30381)
- VEGA Impact Socket Long Length, 1/4 Sq Dr 1/4 (10142)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- VEGA Impact Socket, 1/2 Sq Dr 9/16 12pt (39163-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket, 3/8 Sq Dr 14 mm Spring Mag (MSP21402)
- URREA 3/8" drive, 12-point short impact socket 3/4" (7224)
- Vega Sockets & Ratchets