Shop All Impact Sockets
Vega
Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag
Mfr # M10801
Zoro # G806462917
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M10801
- Zoro # G806462917
- UPC # 843854014362
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Item | Impact Socket Std Length,1/4 Sq Dr 8mm Mag |
Description
Impact Socket Std Length,1/4 Sq Dr 8mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- CAL-VAN TOOLS $SHEPPARD M100 PITMAN ARM PULLER (CV18620)
- KRAFT TOOL Brace Set/Hardware for 36"/42" Rake (GG626-02)
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- VEGA Impact Sockt TW, 3/8 Sq Dr 1/4 Spring Mag (MSP20142-T)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 3/4 (20341)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/8 (30581)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 5/16 Mag (MS25161)
- URREA 1-1/2" Drive 6-Point Short Impact Socket 3-7/8" (15062)
- Vega Impact Sockets