Shop All Impact Sockets
Vega
Imp Socket Std Length, 1/2 Sq Dr 5/8 12pt
Mfr # 30581-D
Zoro # G606450350
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 30581-D
- Zoro # G606450350
- UPC # 843854018711
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 5/8 12pt |
Description
Impact Socket Std Length,1/2 Sq Dr 5/8 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm x 18mm Interchangeable Teardrop Flex Ratchet Head 1/2" Drive (89619)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide (CNGG430.5ESU-AC5025S)
- POWERBUILT 3/8" Drive 10Mm Hex Bit Socket (641401)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm 12pt (21302-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Deep Socket, black oxide (8970)
- Vega Sockets & Ratchets