Shop All Impact Sockets
Vega
Imp Socket Std Length, 1/2 Sq Dr 3/8 Mag
Mfr # M30381
Zoro # G106462358
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M30381
- Zoro # G106462358
- UPC # 843854014881
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 3/8 Mag |
Description
Impact Socket Std Length,1/2 Sq Dr 3/8 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap Set CL 150D/1002 Bright HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52580)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 11/16 (311161)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket T W, 1/2 Sq Dr 21 mm (32103-T)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Impact Socket (SID22314)
- Vega Impact Sockets