Shop All Impact Sockets
Vega
Imp Socket Std Length, 1/2 Sq Dr 3/4 12pt
Mfr # 30341-D
Zoro # G206450606
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 30341-D
- Zoro # G206450606
- UPC # 843854018735
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 3/4 12pt |
Description
Impact Socket Std Length,1/2 Sq Dr 3/4 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.206)
- IRWIN QUICK-GRIP C-CLAMP 6"" (225106)
- DEWALT Replacement Knives for DW733 (DW7332)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 15/64 (C23356)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- VEGA Impact Socket, 1/4 Sq Dr TORx(R) E-5 (1TE51)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-12 (2TE121)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/8 (318163)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6121)
- Vega Sockets & Ratchets