Shop All Impact Sockets
Vega
Imp Socket Std Length, 1/2 Sq Dr 1/2 12pt
Mfr # 30121-D
Zoro # G306451770
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 30121-D
- Zoro # G306451770
- UPC # 843854018698
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 1/2 12pt |
Description
Impact Socket Std Length,1/2 Sq Dr 1/2 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 1/2"R (CF248PF)
- EAZYPOWER Triple Y Bit, No. 1, 1" (13277)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK201)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/4 (320163)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-7/16 (323161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- VEGA Impact Socket T W, 1/2 Sq Dr 22 mm (32203-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6259)
- Vega Sockets & Ratchets