Shop All Impact Sockets
Vega
Imp Socket Std Length, 1/2 Sq Dr 1-7/16
Mfr # 323161
Zoro # G606462391
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material 4140 Steel
- Size 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 323161
- Zoro # G606462391
- UPC # 843854018643
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 1-7/16 |
Description
Impact Socket Std Length,1/2 Sq Dr 1-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Mill/Drill Machine, 1 HP (350017)
- CRAFTSMAN Miter Box, 14 (CMHT20600)
- KAPRO 325M Magnetic Lock Combination Square w/Zinc Head (325M)
- RIDGID Spacer (93460)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 11/16 (311161)
- VEGA Impact Socket, 1/4 Sq Dr 1/4 Spring Mag (MSP10142)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 7/16 Mag (M37161)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 13mm (31303)
- VEGA Impact Socket, 1/2 Sq Dr TORx(R) E-12 (3TE121)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J6907M)
- Vega Impact Sockets