Shop All Impact Sockets
Vega
Imp Socket Std Length, 1/2 Sq Dr 1-5/16
Mfr # 321161
Zoro # G706462925
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.8"
- Material 4140 Steel
- Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 321161
- Zoro # G706462925
- UPC # 843854018629
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.8" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 1-5/16 |
Description
Impact Socket Std Length,1/2 Sq Dr 1-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- WESTWARD Metric Plain Hex Key, 19 mm Tip Size, 10 55/64 in Long, 19 mm Short (54TU88)
- VEGA Impact Socket T W, 1/2 Sq Dr 22 mm (32203-T)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 21mm (32103)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket T W, 1/2 Sq Dr 5/16 (35161-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 7/16 Mag (M37161)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38113)
- Vega Impact Sockets