Shop All Impact Sockets
Vega
Imp Socket Long Length, 1/2 Sq Dr 15/16
Mfr # 315163
Zoro # G306462929
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3.2"
- Material 4140 Steel
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 315163
- Zoro # G306462929
- UPC # 843854018896
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 3.2" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Long Length,1/2 Sq Dr 15/16 |
Description
Impact Socket Long Length,1/2 Sq Dr 15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Impact Universal Joint, 1/2"Dr. (14558)
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 7/16-14 National Coarse And 3/8" Brite Drill Bit (95409)
- DEADON Utility Pouch (HD54017)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58581)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Impact Socket T W, 1/2 Sq Dr 5/16 (35161-T)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 7/16 (27162)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 3/8 Mag (M30381)
- VEGA Impact Socket TW, 3/8 Sq Dr 13 mm Mag (M21301-T)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9 mm Size, Standard Socket, Black Phosphate (49-66-6133)
- Vega Impact Sockets