Shop All Impact Sockets
Vega
Imp Socket Long Length, 1/2 Sq Dr 1-1/8
Mfr # 318163
Zoro # G306462912
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3.2"
- Material 4140 Steel
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 318163
- Zoro # G306462912
- UPC # 843854018926
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 3.2" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Long Length,1/2 Sq Dr 1-1/8 |
Description
Impact Socket Long Length,1/2 Sq Dr 1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR STRAIGHT (31S) RED (MY14106)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- IRWIN BIT DRILL TURBOMAX 1/8"" (73308)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5402)
- VEGA Impact Socket, 3/8 Sq Dr 8 mm Spring Mag (MSP20802)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6240)
- Vega Impact Sockets