Shop All Impact Sockets
Vega
Imp Socket Long Length, 1/2 Sq Dr 1-1/4
Mfr # 320163
Zoro # G406462928
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3.2"
- Material 4140 Steel
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 320163
- Zoro # G406462928
- UPC # 843854018940
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 3.2" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Long Length,1/2 Sq Dr 1-1/4 |
Description
Impact Socket Long Length,1/2 Sq Dr 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Mount 4" 4-Jaw Scroll Lathe Chuck (3900-4711)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- HALDER SIMPLEX Halder Simplex Splitting Maul w/Superpl (3007.16)
- ROBERTS Floor Tapping Block, 20 In, Polypropylene (10-17-8)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- VEGA Impact Socket TW, 1/4 Sq Dr 5/16 Mag (M15161-T)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/16 (317163)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-7/16 (323161)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- Vega Sockets & Ratchets