Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 3/8 x 1/4 x 6 in Pin
Mfr # 21EP6
Zoro # G506461838
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 6"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 21EP6
- Zoro # G506461838
- UPC # 843854013020
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 6" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 3/8 x 1/4 x 6 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY8)
- Vega Sockets & Ratchets