Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 3/8 x 1/4 x 4 in Pin
Mfr # 21EP4
Zoro # G206461831
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 4"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 21EP4
- Zoro # G206461831
- UPC # 843854013006
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 4" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 3/8 x 1/4 x 4 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black) (OSR12215)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- ZEPHYR Power Bit, Hex Shank, Single End, PK250 (TS212-8-250PK)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- PROTO SKT IMP ADAP 1/2 F X 3/8 (PO7651)
- Vega Sockets & Ratchets