Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 3/8 x 1/2 x 3 in Pin
Mfr # 23EP3
Zoro # G806461835
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/2"-Male
- Overall Length 3"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 23EP3
- Zoro # G806461835
- UPC # 843854013358
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 1/2"-Male |
Overall Length | 3" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 3/8 x 1/2 x 3 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- DRILL AMERICA 1-1/4"x1" Carbide Tipped Annular Cutter (CTC5-530-145)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- TOLSEN 1/2x3/4 Impact Adapter Material: CrMo, Heat Treated, Chemical Molybdenum (18289)
- Vega Sockets & Ratchets