Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 1/4 x 3/8 x 1 in Pin
Mfr # 12EP1
Zoro # G606461851
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 1"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 12EP1
- Zoro # G606461851
- UPC # 843854011934
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 1" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 1/4 x 3/8 x 1 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21)
- DRILL AMERICA #29 Cobalt Jobber Length Drill Bit (DWDCO29)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXJ4)
- UNCOMMON THREADS Utility Pouch Blk (3061-0100)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- Vega Sockets & Ratchets