Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 1/2 x 3/8 x 6 in Ball
Mfr # 32EB6
Zoro # G906461834
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 6"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 32EB6
- Zoro # G906461834
- UPC # 843854016625
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 6" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 1/2 x 3/8 x 6 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- FASTCAP Custom Color Punch Kit With Drill Bit (PUNCHKIT)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120ACC)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- Vega Sockets & Ratchets