Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 1/2 x 3/8 x 4 in Ball
Mfr # 32EB4
Zoro # G906461841
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 4"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 32EB4
- Zoro # G906461841
- UPC # 843854016601
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 4" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 1/2 x 3/8 x 4 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2" (UGMF68910)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- BOSCH Spade Bit, 7/8 In (DSB1011)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- URREA 1" Drive Impact adaptor SAE (10004)
- Vega Sockets & Ratchets