Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 1/2 x 3/8 x 3 in Ball
Mfr # 32EB3
Zoro # G706461829
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 3"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 32EB3
- Zoro # G706461829
- UPC # 843854016595
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 3" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 1/2 x 3/8 x 3 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Glass Tile, Forged Steel, 8inL (ST026)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- IRWIN Wood Drilling Bit, Forstner, 2-1/8" dia. (1966939)
- GENERAL WIRE SPRING General Wire Hook Auger W/ G-Connector (G-HA)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VULCAN Adapter Impact 1/2 X 3/8 In Dr (MT6580303)
- Vega Impact Socket Adapters