Shop All Impact Sockets
Vega
Imp Socket , 3/8 Sq Dr 15 mm Mag
Mfr # M21501
Zoro # G106450539
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 30.0mm
- Material S2 Modified Steel
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M21501
- Zoro # G106450539
- UPC # 843854016939
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 30.0mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Material | S2 Modified Steel |
Item | Impact Socket Std Length,3/8 Sq Dr 15mm Mag |
Description
Impact Socket Std Length,3/8 Sq Dr 15mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- VEGA Impact Socket, 3/8 Sq Dr 8 mm Spring Mag (MSP20802)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket, 3/8 Sq Dr 9/16 12pt (29162-D)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 5/8 (20581)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77516MP)
- Vega Impact Sockets