Shop All Impact Sockets
Vega
Imp Socket , 1/4 Sq Dr 13 mm Mag
Mfr # M11301
Zoro # G806451713
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 25.0mm
- Material S2 Modified Steel
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M11301
- Zoro # G806451713
- UPC # 843854014508
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 25.0mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Material | S2 Modified Steel |
Item | Impact Socket Std Length,1/4 Sq Dr 13mm Mag |
Description
Impact Socket Std Length,1/4 Sq Dr 13mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- POWERBUILT 17Mm Combination Wrench Polished (644121)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/8 (318163)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 13mm (31303)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 7/16 Mag (M37161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 3/8 Mag (M30381)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030D)
- Vega Impact Sockets