Shop All Impact Socket Sets
Vega
Imp Scket Long Length, 3/8 Sq Dr 3/8 12pt
Mfr # 20382-D
Zoro # G106451611
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Manganese Phosphate
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 20382-D
- Zoro # G106451611
- UPC # 843854020134
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Item | Socket |
Description
Impact Socket Long Length,3/8 Sq Dr 3/8 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm (401L31)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91101)
- CAPRI TOOLS 3/8 in Drive Deep Impact Socket Set, Metric, 15 pcs (CP53000-15MD)
- CRESCENT 8 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (CIMS0N)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Rail, 7-Piece (29-38 mm) (SID92101)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 8 pcs (608)
- MILWAUKEE TOOL 1 in Drive Impact Socket Set, Metric and Inch, 7 pcs (49-66-7840)
- Vega Sockets & Ratchets