Shop All Impact Socket Sets
Vega
Imp Scket Long Length, 1/2 Sq Dr 1/2 12pt
Mfr # 30123-D
Zoro # G906451781
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Manganese Phosphate
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 30123-D
- Zoro # G906451781
- UPC # 843854019008
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Item | Socket |
Description
Impact Socket Long Length,1/2 Sq Dr 1/2 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Trowel Masonry 9-1/ 2In Philad (PT-120263L)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- AVANTI PRO AvantiPro 6" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0612AW200)
- KLEIN TOOLS Tool Backpack, Black, 1680D Ballistic Nylon, 35 Pockets (55475)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- SUNEX SKT SET IMP MASTER MET 43PC 1/2" DR (SU2569)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, SAE, 12 pcs (CP53000-12SS)
- BETA 1/2" Drive Impact Socket, Metric, 6 pcs (007200910)
- WESTWARD 1" Drive Impact Socket Set, SAE, 27 pcs (21WM43)
- Vega Impact Socket Sets