Shop All Impact Socket Adapters
Vega
Imp Scket Adapter 1/2 x 3/8 x 10 in Ball
Mfr # 32EB10
Zoro # G306462936
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 10"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 32EB10
- Zoro # G306462936
- UPC # 843854016564
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 10" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 1/2 x 3/8 x 10 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11-06)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- TITAN Impact Wobble Socket Adapter Set, 3 pcs. (49003)
- Vega Sockets & Ratchets