Shop All Impact Socket Adapters
Vega
Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball
Mfr # 23EB1
Zoro # G706462932
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/2"-Male
- Overall Length 1-1/2"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 23EB1
- Zoro # G706462932
- UPC # 843854013327
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 1/2"-Male |
Overall Length | 1-1/2" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 3/8 x 1/2 x 1-1/2 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (44907)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- KRAFT TOOL Decorative Salt Roller (CC957)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- Vega Impact Socket Adapters