Shop All Impact Socket Adapters
Vega
Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin
Mfr # 32EP1
Zoro # G006462939
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 1-1/2"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 32EP1
- Zoro # G006462939
- UPC # 843854016632
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 1-1/2" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 1/2 x 3/8 x 1-1/2 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Lug-Off-Center Back (PT06608-1)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 25/64x8IN (50534)
- WARNER 4 in. Wallpaper Shaver Blades (695)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- URREA 1" Drive Impact adaptor SAE (10004)
- Vega Impact Socket Adapters