Shop All Impact Socket Adapters
Vega
Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Pin
Mfr # 31EP2
Zoro # G506462934
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 1-1/4"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 31EP2
- Zoro # G506462934
- UPC # 843854023388
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 1-1/4" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Adapter 1/2 x 1/4 x 1-1/4 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23474)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87921CLB134115)
- GENERAL TOOLS VICE PIN LARGE ADJUSTABLE (GN93)
- RIDGID RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench (31305)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- Vega Sockets & Ratchets