Shop All Screwdriver Bits
Vega
Hts-4 Socket Bit x 1" - 3/8 Sq Dr
Mfr # 225HTS4SB
Zoro # G7863108
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 225HTS4SB
- Zoro # G7863108
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Hts-4 Socket Bit x 1" - 3/8 Sq Dr |
Description
Hts-4 Socket Bit x 1 In. - 3/8 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18 Pc. Screwdriving Set with Tough Case(R) (DW2174)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- CS UNITEC Diamond Core Drill, 18 Amp, 6in dia max (DBE 201)
- VEGA Torx 30 Power Bit x 6 (1150T30A)
- VEGA 11pc Hex Tamper Proof Insert Bits SAE with bit holder S2 Steel (VGA11TAMPHEX)
- VEGA Square 2 Insert Bit x 1" Titanium Nitri (125R2A-TI)
- VEGA T-25 TORX Driver Bit 6in (1150T25A)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- VEGA Phillips 1 Socket Bit x 3/4" - 1/4 Sq D (120P1SB)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 4mm Wide Slot, PK 10 (BS204-10PK)
- Vega Screwdriver Bits